Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flame Retardant Flexible Duct 32 Ft. for 12 Inch Diameter Fan

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Flame Retardant Flexible Duct 32 Ft. for 12 Inch Diameter Fan

Item #: WB246345

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 80.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
PORTABLE BLOWER VENTILATOR FANS
32'L Ducting for 12 Inch Diameter Fan
Ducting easily converts Blower Fan (sold separately) to an exhaust fan with convenient, flexible ducting. Ducts include quick-connect coupling for easy blower attachment. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20° to 180°F temperatures. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial
    • LENGTH FEET32
    • FAN DIAMETER INCHES12
    • DESCRIPTIONFlame Retardant Flexible Duct
    • LIMITED WARRANTY YEARS1
    • DUCT LENGTH FEET32
    • MODEL246345
    • CONSTRUCTION2-Ply Reinforced Polyvinyl
    • COLOR FINISHYellow
    • MANUFACTURER'S PART NUMBERMI0805R-DT10
    • TUBE DIAMETER INCHES12
Have A Question About This Product?
0 Question | 0 | Answer