Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,589 Items)
Sub Category
Blower Fans (583)
Remove
Heat Wagon 18" Blower Duct 25'L WDD1825
Remove

      Items
Heat Wagon 18" Blower Duct 25'L WDD1825 Heat Wagon 18" Blower Duct 25'L WDD1825


Heat Wagon 18" Blower Duct 25'L WDD1825
Heat Wagon 18" Blower Duct 25'L WDD1825
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB589653
Price: $321.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Heat Wagon 18" Blower Duct 25'L WDD1825

Steel wire reinforced industrial ducting designed to perform -20 to 200°F. Material is PVC/Polyester fabric: Yellow with black heavy duty PVC wearstrip, 6" pitch. Belt and buckle cuff entry end and wire rope coupling exit end. For use with UB18 Utility blower.

Product Specifications
BRAND Heat Wagon
LENGTH INCHES 21
WIDTH INCHES 21
HEIGHT INCHES 21
DIAMETER INCHES 18
LENGTH FEET 25
WEIGHT LBS 45
COLOR FINISH Yellow
CONSTRUCTION PVC/Polyester With Steel Wire
MANUFACTURERS PART NUMBER WDD1825


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


CD 30" Orbital Direct Drive Drum

CD 30" Orbital Direct Drive Drum

FREE Shipping
From $199.00
More Info
Add to Cart
Global Portable Ventilation Fan 12 Inch Diameter

Global Portable Ventilation Fan 12 Inch Diameter

From $114.95
More Info
Add to Cart
Global 24" Portable Tilt Blower Fan Direct Drive

Global 24" Portable Tilt Blower Fan Direct Drive

FREE Shipping
From $149.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)