Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft Manual Starting Switch for 3 Phase 1/4 HP High Stand Man Coolers SWP-1/4-3
See all 264 items in product family

Americraft Manual Starting Switch for 3 Phase 1/4 HP High Stand Man Coolers SWP-1/4-3

Item #: WBB183001

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $233.95
Product Information
Customer Review
Product Q&A
Manual Starting Switch

This Manual Starting Switch is for use with all Three Phase 1/4 HP High Stand Man Coolers. Plastic construction.
Note: This is a factory installed option and MUST be purchased on same order as matching fan.

Product Specifications

    • BRANDAmericraft
    • DESCRIPTIONManual Starting Switch
    • MANUFACTURER'S PART NUMBERSWP-1/4-3
    • MODELB183001
    • CONSTRUCTIONPlastic
    • FOR USE WITH3 Phase 1/4 HP High Stand Man Coolers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!