Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triangle Engineering 30" Portable Blower Fan With Poly Housing HVD3013 1/2 HP 7900 CFM

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Triangle Engineering 30" Portable Blower Fan With Poly Housing HVD3013 1/2 HP 7900 CFM

Item #: WB245578

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,444.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
JETAIRE™ HIGH VELOCITY PORTABLE BLOWER FANS
30" Diameter Non-Oscillating Fan - 1/2 HP, 115/230V Single-Phase Motor
These high velocity fans offer high concentrated air velocity at distances over 100'. High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more Motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Includes 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Dolly Mounted Fans include a tubular steel base with 2 axle mounted wheels for easy mobility. Factory wired 115V, field convertible 230V. Meets OSHA requirements. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTriangle Engineering
    • FAN DIAMETER INCHES30
    • CFM HIGH7,900
    • RPM1,075
    • VOLTAGE115 / 230
    • PHASE1
    • HORSEPOWER1/2
    • TYPEMobile Drum Fan
    • AMPS8
    • ASSEMBLYUnassembled
    • BLADE QUANTITY3
    • STYLEDolly Mounted Fan
    • MODEL245578
    • FAN TYPEPortable Swivel Base
    • COLOR FINISHGreen
    • CONSTRUCTIONPolypropylene Head / Steel Mount
    • MANUFACTURER'S PART NUMBERHVD3013

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result