Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECKO 8" Portable Ventilation Fan With 15 Feet Ducting 653302 1/3 HP 790 CFM

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

ECKO 8" Portable Ventilation Fan With 15 Feet Ducting 653302 1/3 HP 790 CFM

Item #: WB653302

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $296.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
BLOWER/EXHAUSTER with 15'L Duct
Compact 8" diameter plastic blower runs quiet with an airflow rate up to 980 CFM. Corrosion and chemical resistant polyethylene housing. 1/3HP motor is UL listed. Features 9-blade impeller and powder coated steel wire grill for safety. Easy-grip handle for transport. 15'L power cord. Duct includes quick-connect coupling for easy blower attachment and canister for storage. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDECKO
    • WIDTH INCHES12
    • DEPTH INCHES31
    • HEIGHT INCHES14
    • FAN DIAMETER INCHES8
    • VOLTAGE115
    • WATTS230
    • HORSEPOWER1/3
    • DECIBELS (DBA)74
    • DESCRIPTIONBlower w/ 15'L Ducting
    • AMPS8.5
    • MODEL653302
    • CFM HIGH790
    • MANUFACTURER'S PART NUMBER653302
    • CONSTRUCTIONPlastic & Polyvinyl
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:60