Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECKO Safety 8" Portable Ventilation Fan With 25 Feet Ducting 653303 1/3 HP 722 CFM

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

ECKO Safety 8" Portable Ventilation Fan With 25 Feet Ducting 653303 1/3 HP 722 CFM

Item #: WB653303

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 353.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
BLOWER/EXHAUSTER with 25'L Duct
Compact 8" diameter plastic blower runs quiet with an airflow rate up to 722 CFM. Corrosion and chemical resistant polyethylene housing. 1/3HP motor is UL listed. Features 9-blade impeller and powder coated steel wire grill for safety. Easy-grip handle for transport. 15'L power cord. Duct includes quick-connect coupling for easy blower attachment and canister for storage. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDECKO
    • WIDTH INCHES12
    • DEPTH INCHES41
    • HEIGHT INCHES14
    • LENGTH FEET25
    • FAN DIAMETER INCHES8
    • CFM HIGH722
    • VOLTAGE120
    • WATTS230
    • HORSEPOWER1/3
    • DECIBELS (DBA)74
    • DESCRIPTIONBlower w/ 25'L Ducting
    • AMPS8.5
    • CONSTRUCTIONPlastic & Polyvinyl
    • COLOR FINISHOrange
    • MANUFACTURER'S PART NUMBER653303
    • MODEL653303
    • ASSEMBLYAssembled
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

super sucker

Your review: removing lath and plaster from my house would have been impossible without proper ventilation and this machine proved to be key in removing all the deadly dust from the immediate work area so that my helper and myself could comfortably get the job done. Great product!!

Is this review helpful?

attic work

Your review: The only think I would add is more hose extension options

Is this review helpful?

Blower

Your review: Got this blower in to remove the heat over our Trumpf laser cutter- very hot. Works great- very happy- good quality product! Gary

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

how much is the fan without the ducting ?

Question Asked By: eric , February 04, 2015

+ View 1 Answer

Answer This Question

Sort by: 

3 Results