Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,590 Items)
Sub Category
Blower Fans (583)
Remove
Sure Flame 18" Utility Blower UB18 1 HP 4700 CFM
Remove

      Items
Sure Flame 18" Utility Blower UB18 1 HP 4700 CFM Sure Flame 18" Utility Blower UB18 1 HP 4700 CFM


Sure Flame 18" Utility Blower UB18 1 HP 4700 CFM
Email This Page Printer Friendly Version
Sure Flame 18" Utility Blower UB18 1 HP 4700 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB586769
Price: $1,268.00
Protect your purchase with a service plan
$129.99
$194.99
$155.99
$233.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Sure Flame 18" Utility Blower Ub18 1 Hp 4700 Cfm

Utility Blower. Construction tough for ventilating manholes, tanks, and confined spaces. Ductable as blower and/or exhauster. Maintains safe, ventilated workspace. 120 Volt, 15 Amp circuit , On/Off switch with unit frame mounted on wheels. Can be ducted up to 50' in suction or exhaust mode. 4,700 CFM, 1 HP Totally Enclosed Air Over 1,725 RPM Motor.

Product Specifications
BRAND Sure Flame
LENGTH INCHES 26
WIDTH INCHES 22
HEIGHT INCHES 26
FAN DIAMETER INCHES 18
DUCT LENGTH FEET 50
WEIGHT LBS 108
COLOR FINISH Blue
CONSTRUCTION Steel
CFM HIGH 5,000
CFM LOW ----
STATIC PRESSURE 1/2
SPEEDS 1
VOLTAGE 120
HERTZ (HZ) 60
AMPS 15
HORSEPOWER 1
DRIVE TYPE Direct
DESCRIPTION Blower Fan
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER UB18


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Heat Wagon 18" Blower Duct 25'L WDD1825

Heat Wagon 18" Blower Duct 25'L WDD1825

From $321.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)