Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,590 Items)
Sub Category
Blower Fans (583)
Remove
Sure Flame 42" Construction Fan FN42 1 HP 14000 CFM
Remove

      Items
Sure Flame 42" Construction Fan FN42 1 HP 14000 CFM Sure Flame 42" Construction Fan FN42 1 HP 14000 CFM


Sure Flame 42" Construction Fan FN42 1 HP 14000 CFM
Email This Page Printer Friendly Version
Sure Flame 42" Construction Fan FN42 1 HP 14000 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB586768
Price: $2,269.00
Protect your purchase with a service plan
$229.99
$344.99
$275.99
$413.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Sure Flame 42" Construction Fan Fn42 1 Hp 14000 Cfm

Construction Fan, CSA certified, Rugged steel housing and screen construction. Adjusts to seven different positions from pivot frame. Eye hooks for mechanical lifting. On/off switch. Heavy duty frame has built in handles and wheels for easy relocation. 120V, 14.2 amp belt drive, 14,000 CFM, 1 HP/TEAO 1725 RPM motor, 42" Diameter.

Product Specifications
BRAND Sure Flame
LENGTH INCHES 50
WIDTH INCHES 24
HEIGHT INCHES 50
FAN DIAMETER INCHES 42
WEIGHT LBS 210
COLOR FINISH Blue
CONSTRUCTION Powder Coated Shell
CFM 14,000
VOLTAGE 120
HERTZ (HZ) 60
AMPS 14.2
HORSEPOWER 1
CERTIFICATIONS CSA
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER FN42


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


CD 30" Orbital Direct Drive Drum

CD 30" Orbital Direct Drive Drum

FREE Shipping
From $219.00
More Info
Add to Cart
Global Portable Ventilation Fan 12 Inch Diameter

Global Portable Ventilation Fan 12 Inch Diameter

From $114.95
More Info
Add to Cart
Global 24" Portable Tilt Blower Fan Direct Drive

Global 24" Portable Tilt Blower Fan Direct Drive

From $149.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)