Americraft 18" TEFC Alum Propeller Fan W/ 1 Way Swivel Yoke 18DA-1/41Y-1-TEFC-1/4 HP 3050 CFM
See all 164 items in product family

Americraft 18" TEFC Alum Propeller Fan W/ 1 Way Swivel Yoke 18DA-1/41Y-1-TEFC-1/4 HP 3050 CFM

Item #: WBB185258

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,134.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Totally Enclosed Aluminum Propeller Fan w/ 1 Way Swivel Yoke - 18"

This 1 Way Swivel Yoke Fan can be mounted to ceilings or beams for efficient cooling. This direct drive fan is made with all welded steel housing. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Includes a 20" offset ceiling/wall mount. Meets OSHA specifications; CSA Certified. Single phase design. 1 Way Yoke swivels fan back and forth. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES20
    • DEPTH INCHES20
    • HEIGHT INCHES20
    • FAN DIAMETER INCHES18
    • RPM1,725
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER1/4
    • DECIBELS (DBA)74
    • DRIVE TYPEDirect
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPECeiling or Wall
    • TYPEOne-Way
    • DESCRIPTIONAluminum Propeller Fan w/ 1 Way Swivel Yoke
    • APPROVALCSA Certified, OSHA
    • FAN TYPEHeavy Duty
    • MODELB185258
    • MANUFACTURER'S PART NUMBER18DA-1/4L-1-TEFC-1Y
    • CONSTRUCTIONSteel/Aluminum
    • CFM HIGH3,050
    • ASSEMBLYAssembled
    • CFM HIGH RANGE1-10,000
    • VOLTS (LOW TO HIGH)115 / 230
    • BLADE TYPEAluminum
    • BLADE QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!