Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 18" TEFC Alum Propeller Fan W /  2 Way Swivel Yoke 18DA-1/42Y-3-TEFC-1/4 HP 3050 CFM
See all 164 items in product family

Americraft 18" TEFC Alum Propeller Fan W / 2 Way Swivel Yoke 18DA-1/42Y-3-TEFC-1/4 HP 3050 CFM

Item #: WBB185267

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,224.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
18" TEFC Aluminum Propeller Fan w/ 2 Way Swivel Yoke - 3 Phase 1/4 HP

Made with all welded steel housing and heavy duty steel fan blades for long lasting durability. Blades enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base and medium stand made with angle iron frame provides added strength. Allows tilting for vertical airflow adjustment. Two-Way Yoke allows fans to swivel front and back and side to side. Meets OSHA specifications; CSA Certified. Available diameter is 18". Voltage is 230/460. Phase is 3. Blade quantity is 4.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES20
    • DEPTH INCHES20
    • HEIGHT INCHES20
    • FAN DIAMETER INCHES18
    • CFM HIGH3,050
    • RPM1,725
    • VOLTAGE230
    • PHASE3
    • HORSEPOWER1/4
    • DECIBELS (DBA)74
    • DRIVE TYPEDirect
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPECeiling or Wall
    • TYPETwo-Way
    • DESCRIPTIONAluminum Propeller Fan w/ 2 Way Swivel Yoke
    • APPROVALCSA Certified, OSHA
    • BLADE TYPEAluminum
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel/Aluminum
    • MANUFACTURER'S PART NUMBER18DA-1/4L-3-TEFC-2Y
    • MODELB185267
    • BLADE QUANTITY4
    • CFM HIGH RANGE1-10,000
    • VOLTS (LOW TO HIGH)230 / 460
    • FAN TYPEHeavy Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result