Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product Comes in Yellow

Airmaster Fan 20" Ceiling/Bench Mount Yellow Safety Fan - Pull Chain Switch 12206K 1/3 HP 3637 CFM
See all 18 items in product family

Airmaster Fan 20" Ceiling/Bench Mount Yellow Safety Fan - Pull Chain Switch 12206K 1/3 HP 3637 CFM

Item #: WBB502338

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 412.95

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
20" Ceiling/Bench Mount Yellow Safety Fan - 2 Speed Pull Chain Switch

  • Safety Yellow Color
  • Hinged Guard for Easy Cleaning
  • Meets OSHA Safety Standards. UL, cUL Listed.
  • Non-oscillating, 1/3 HP, 2 Speed, 115V, 1 Phase, Totally Enclosed, Ball Bearing Motor
  • Patented Modular Motor End Dome
  • Designed for Automotive, Food Processing and General Factory Operations
  • 5 Year Warranty

Product Specifications

    • BRANDAirmaster Fan
    • LENGTH INCHES25
    • WIDTH INCHES25
    • DEPTH INCHES43-1/2
    • HEIGHT INCHES35
    • DIAMETER INCHES25
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER1/3
    • LIMITED WARRANTY YEARS5
    • SPEEDS2
    • POWER CORD LENGTH FEET18
    • POWER CORD TYPE3 conductor
    • APPROVALUL, cUL Listed
    • FAN TYPEIndustrial
    • MODELDJ-CMF20-2SPH
    • MANUFACTURER'S PART NUMBER12206K
    • CONSTRUCTIONSteel
    • COLOR FINISHYellow
    • CFM LOW3,317
    • VOLTS (LOW TO HIGH)115
    • CFM HIGH3,637

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed