Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan 24LS36X 24 Inch  Ceiling Fan, Hazardous Location 1/4 HP 5739 CFM , Non-Oscillating
See all 18 items in product family

Airmaster Fan 24LS36X 24 Inch Ceiling Fan, Hazardous Location 1/4 HP 5739 CFM , Non-Oscillating

Item #: WBB502371

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 900.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
24" 3 Phase Ceiling Mount Fan - 5739 CFM - Explosion Proof Motor

  • Ultra quiet die cast aluminum propeller
  • OSHA approved safety guards
  • Non-oscillating, 1/4 HP, 1 Speed, 230/460V, 3 Phasease, Explosion Proof, Ball Bearing Motor

Product Specifications

    • BRANDAirmaster Fan
    • WIDTH INCHES26-15/16
    • DEPTH INCHES14-1/4
    • HEIGHT INCHES26-15/16
    • DIAMETER INCHES24
    • FAN DIAMETER INCHES24
    • CFM HIGH5,739
    • VOLTAGE230
    • PHASE3
    • HORSEPOWER1/4
    • MOTOR TYPEExplosion Proof - Class 1, Group D & Class 2, Groups E,F,G
    • MOUNT TYPECeiling
    • TYPEIndustrial-Hazardous Location
    • LIMITED WARRANTY YEARS5
    • SPEEDS1
    • AMPS1.1
    • APPROVALUL, cUL Listed
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • VOLTS (LOW TO HIGH)230 / 460
    • COLOR FINISHGray/Black
    • POWER CORD LENGTH FEET15
    • MANUFACTURER'S PART NUMBER20480K
    • MODEL24LS36X
    • POWER CORD TYPE3 conductor
    • CONSTRUCTIONAluminum/Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!