Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,590 Items)
Sub Category
Ceiling & Beam Fans (318)
Remove
TPI 24" Industrial Unassembled High Performance I-Beam Fan UHP24-IJR 1/3 HP 7000 CFM
Remove

      Items
TPI 24" Industrial Unassembled High Performance I-Beam Fan UHP24-IJR 1/3 HP 7000 CFM TPI 24" Industrial Unassembled High Performance I-Beam Fan UHP24-IJR 1/3 HP 7000 CFM


TPI 24" Industrial Unassembled High Performance I-Beam Fan UHP24-IJR 1/3 HP 7000 CFM
Email This Page Printer Friendly Version
TPI 24" Industrial Unassembled High Performance I-Beam Fan UHP24-IJR 1/3 HP 7000 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB765470
Price: $353.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

TPI 24" Industrial Unassembled High Performance I-Beam Fan UHP24-IJR 1/3 HP 7000 CFM

Features:
  • Easy access hinged guard
  • Drop down 2-speed switch
  • Steel hub/spider aluminum paddle blades
  • Coated steel guards
  • Meets OSHA standards
  • 3 Year Limited Warranty


Product Specifications
BRAND TPI
LENGTH INCHES 44
WIDTH INCHES 34
HEIGHT INCHES 9
FAN DIAMETER INCHES 24
WEIGHT LBS 55
COLOR FINISH Gray
CONSTRUCTION Steel
CFM HIGH 7000
CFM LOW 5200
RPM HIGH 1100
RPM LOW 800
SPEEDS 2
VOLTAGE 120
PHASE 1
AMPS 2.8
HORSEPOWER 1/3
POWER CORD TYPE SJT 3 conductor
BLADE TYPE Aluminum
MOTOR TYPE Totally Enclosed
APPROVAL cETLus
LIMITED WARRANTY YEARS 3
MANUFACTURERS PART NUMBER UHP24-IJR


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Canarm Variable Speed Switch Control 4 Fans-Reversible FRMC5

Canarm Variable Speed Switch Control 4 Fans-Reversible FRMC5

From $39.95
More Info
Add to Cart
Global Deluxe I-Beam Mount Fan 30" Diameter

Global Deluxe I-Beam Mount Fan 30" Diameter

From $189.00
After Mail-In Rebate
More Info
Add to Cart
Canarm 60" Industrial Ceiling Fan CP60HPWP 46000 CFM

Canarm 60" Industrial Ceiling Fan CP60HPWP 46000 CFM

From $109.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)