Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product Comes in Yellow

Airmaster Fan DJ-CMF30-2SPH 30 Inch  Ceiling/Bench  Fan, 1/3 HP 6915 CFM , Non-Oscillating
See all 18 items in product family

Airmaster Fan DJ-CMF30-2SPH 30 Inch Ceiling/Bench Fan, 1/3 HP 6915 CFM , Non-Oscillating

Item #: WBB502348

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 424.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
30" Ceiling/Bench Mount Yellow Safety Fan - 2 Speed Pull Chain Switch

  • Safety Yellow Color
  • Hinged Guard for Easy Cleaning
  • Meets OSHA Safety Standards. UL, cUL Listed.
  • Non-oscillating, 1/3 HP, 2 Speed, 115V, 1 Phase, Totally Enclosed, Ball Bearing Motor
  • Patented Modular Motor End Dome
  • Designed for Automotive, Food Processing and General Factory Operations
  • 5 Year Warranty

Product Specifications

    • BRANDAirmaster Fan
    • LENGTH INCHES30
    • WIDTH INCHES30
    • DEPTH INCHES35
    • HEIGHT INCHES35
    • DIAMETER INCHES25
    • FAN DIAMETER INCHES30
    • CFM HIGH6,915
    • CFM LOW5,000
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER1/3
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPECeiling or Bench
    • TYPEIndustrial
    • LIMITED WARRANTY YEARS5
    • SPEEDS2
    • APPROVALUL, cUL Listed
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • VOLTS (LOW TO HIGH)115
    • COLOR FINISHYellow
    • POWER CORD LENGTH FEET18
    • MANUFACTURER'S PART NUMBER10351K
    • MODELDJ-CMF30-2SPH
    • POWER CORD TYPE3 conductor
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!