Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan 30" Ceiling Mount Fan 20870 1 HP 12400 CFM
See all 18 items in product family

Airmaster Fan 30" Ceiling Mount Fan 20870 1 HP 12400 CFM

Item #: WBB502404

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 796.00

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
30" Ceiling Mount Fan - 1240 CFM

  • Heavy Gauge Galvanized Steel Propeller for Severe Conditions
  • 208/230/460V, 1 HP, 3 Phasease, Totally Enclosed, Ball Bearing Motor
  • Single Speed
  • 1 Year Warranty

Product Specifications

    • BRANDAirmaster Fan
    • WIDTH INCHES33-3/8
    • DEPTH INCHES13-1/4
    • HEIGHT INCHES33-3/8
    • DIAMETER INCHES33-3/8
    • CFM HIGH12,400
    • CFM LOW--
    • VOLTAGE208
    • PHASE3
    • HORSEPOWER1
    • LIMITED WARRANTY YEARS5
    • SPEEDS1
    • AMPS4
    • POWER CORD LENGTH FEET15
    • POWER CORD TYPE3 conductor
    • APPROVALUL/CUL
    • MODEL30HS36
    • MANUFACTURER'S PART NUMBER20870
    • CONSTRUCTIONAluminum/Steel
    • COLOR FINISHGray/Black
    • FAN TYPEIndustrial
    • VOLTS (LOW TO HIGH)208/230/460

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed