Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan 30" Ceiling Mount Fan 20381 1/4 HP 8723 CFM
See all 18 items in product family

Airmaster Fan 30" Ceiling Mount Fan 20381 1/4 HP 8723 CFM

Item #: WBB502400

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 820.00

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
Accessories
30" Ceiling Mount Fan - 8723 CFM - Explosion Proof Motor

  • Ultra Quiet Die Cast Aluminum Propeller
  • OSHA Approved Safety Guards
  • Non-oscillating, 1/4 HP, 1 Speed, 115/230V, 1 Phasease, Explosion Proof, Ball Bearing Motor

Product Specifications

    • BRANDAirmaster Fan
    • WIDTH INCHES33-3/8
    • DEPTH INCHES13-1/4
    • HEIGHT INCHES33-3/8
    • DIAMETER INCHES33-3/8
    • BASE DIAMETER INCHES32
    • CFM HIGH8,723
    • VOLTAGE115
    • PHASE3
    • HORSEPOWER1/4
    • LIMITED WARRANTY YEARS5
    • SPEEDS1
    • AMPS6.9
    • APPROVALUL/CUL
    • MODEL30LS16X
    • FAN TYPEIndustrial-Explosion Proof
    • VOLTS (LOW TO HIGH)115/230
    • COLOR FINISHGray/Black
    • POWER CORD TYPE3 conductor
    • CONSTRUCTIONAluminum/Steel
    • POWER CORD LENGTH FEET15
    • MANUFACTURER'S PART NUMBER20381

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!