Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown without Mount

See all 6 items in product family

Airmaster Fan 30" Channel Mount Yellow Safety Fan - 2 Speed Pull Chain Switch 10253K 1/3 HP 6915 CFM

Item #: WBB502337

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $414.95
Product Information
Product Q&A
30" Channel Mount Yellow Safety Fan - 2 Speed Pull Chain Switch

  • Safety Yellow Color
  • Hinged Guard for Easy Cleaning
  • Meets OSHA Safety Standards
  • Non-oscillating, 1/3 HP, 2 Speed, 115V, 1 Phase, Totally Enclosed, Ball Bearing Motor
  • Patented Modular Motor End Dome
  • Designed for Automotive, Food Processing and General Factory Operations
  • 5 Year Warranty

Product Specifications

  • LENGTH INCHES25
  • WIDTH INCHES25
  • DEPTH INCHES35
  • HEIGHT INCHES30
  • DIAMETER INCHES25
  • COLOR FINISHYellow
  • CONSTRUCTIONSteel
  • CFM HIGH6915
  • CFM LOW5000
  • SPEEDS2
  • VOLTAGE115
  • PHASE1
  • HORSEPOWER1/3
  • POWER CORD TYPE3 conductor
  • POWER CORD LENGTH FEET18
  • APPROVALUL/CUL
  • LIMITED WARRANTY YEARS5
  • MANUFACTURER'S PART NUMBER10253K
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.