Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI UHP30CJR 30 Inch Industrial Unassembled High Performance Ceiling Fan 1/3 HP 5400 CFM
See all 17 items in product family

TPI UHP30CJR 30 Inch Industrial Unassembled High Performance Ceiling Fan 1/3 HP 5400 CFM

Item #: WBB765472

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 359.95
Product Information
Customer Review
Product Q&A
TPI 30" Industrial Unassembled High Performance Ceiling Fan UHP30-CJR 1/3 HP 5400 CFM

Features:
  • Easy access hinged guard
  • Drop down 2-speed switch
  • Steel hub/spider aluminum paddle blades
  • Coated steel guards
  • Meets OSHA standards, cETLus ,cETL Listed.
  • 3 Year Limited Warranty


Product Specifications

    • BRANDTPI
    • LENGTH INCHES44
    • WIDTH INCHES35
    • HEIGHT INCHES9
    • FAN DIAMETER INCHES30
    • WEIGHT LBS46
    • RPM HIGH 1100
    • RPM LOW 800
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/3
    • MOTOR TYPETotally Enclosed
    • TYPEIndustrial-Unassembled
    • LIMITED WARRANTY YEARS3
    • SPEEDS2
    • AMPS3
    • VOLTS (LOW TO HIGH)120
    • POWER CORD TYPESJT 3 conductor
    • BLADE TYPEAluminum
    • APPROVALcETLus ,cETL Listed
    • MANUFACTURER'S PART NUMBERUHP30CJR
    • CONSTRUCTIONSteel
    • COLOR FINISHGray
    • CFM LOW4,700
    • CFM HIGH RANGE1-10,000
    • CFM HIGH5,400

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this a hard wire application?

Question Asked By: Tim , December 31, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result