Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 30" TEFC Alum Propeller Fan W/ 1 Way Swivel Yoke 30DAL-11Y-1-TEFC-1 HP 11200 CFM
See all 164 items in product family

Americraft 30" TEFC Alum Propeller Fan W/ 1 Way Swivel Yoke 30DAL-11Y-1-TEFC-1 HP 11200 CFM

Item #: WBB185291

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,966.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Totally Enclosed Aluminum Propeller Fan w/ 1 Way Swivel Yoke - 30"

This 1 Way Swivel Yoke Fan can be mounted to ceilings or beams for efficient cooling. This direct drive fan is made with all welded steel housing. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Includes a 25-1/2" offset ceiling/wall mount. Meets OSHA specifications; CSA Certified. Single phase design. 1 Way Yoke swivels fan back and forth. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES32
    • DEPTH INCHES20
    • HEIGHT INCHES32
    • FAN DIAMETER INCHES30
    • CFM HIGH11,200
    • RPM1,140
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER1
    • DECIBELS (DBA)80
    • DRIVE TYPEDirect
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPECeiling or Wall
    • TYPEOne-Way
    • DESCRIPTIONAluminum Propeller Fan w/ 1 Way Swivel Yoke
    • ASSEMBLYAssembled
    • APPROVALCSA Certified, OSHA
    • FAN TYPEHeavy Duty
    • VOLTS (LOW TO HIGH)115 / 230
    • MANUFACTURER'S PART NUMBER30DAL-1L-1-TEFC-1Y
    • BLADE TYPEAluminum
    • BLADE QUANTITY6
    • MODELB185291
    • CFM HIGH RANGE10,000-20,000
    • CONSTRUCTIONSteel/Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result