Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,589 Items)
Sub Category
Ceiling & Beam Fans (319)
Remove
Americraft 30" TEFC Alum Propeller Fan W/ 2 Way Swivel Yoke 30DAL-1/32Y-1-TEFC-1/3 HP 6900 CFM
Remove

      Items
Americraft 30" TEFC Alum Propeller Fan W/ 2 Way Swivel Yoke 30DAL-1/32Y-1-TEFC-1/3 HP 6900 CFM Americraft 30" TEFC Alum Propeller Fan W/ 2 Way Swivel Yoke 30DAL-1/32Y-1-TEFC-1/3 HP 6900 CFM


Americraft 30" TEFC Alum Propeller Fan W/ 2 Way Swivel Yoke 30DAL-1/32Y-1-TEFC-1/3 HP 6900 CFM
Americraft 30" TEFC Alum Propeller Fan W/ 2 Way Swivel Yoke 30DAL-1/32Y-1-TEFC-1/3 HP 6900 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB185256
Price: $1,346.00
Protect your purchase with a service plan
$129.99
$194.99
$155.99
$233.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

30" TEFC Aluminum Propeller Fan w/ 2 Way Swivel Yoke - 1 Phase 1/3 HP

Made with all welded steel housing and heavy duty steel fan blades for long lasting durability. 2 Way Swivel Yoke Fan can be mounted to ceilings or beams for efficient cooling. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Includes a 25-1/2" offset ceiling/wall mount. Meets OSHA specifications. 2 Way Yoke swivels fan back and forth and side to side. Horsepower rating based upon maximum speed/load. Available diameter is 30". Voltage is 115/230. Phase is 1. Blade quantity is 4.

Product Specifications
WIDTH INCHES 32
DEPTH INCHES 20
HEIGHT INCHES 32
FAN DIAMETER INCHES 30
ASSEMBLY Assembled
CONSTRUCTION Steel/Aluminum
CFM HIGH 6,900
RPM 1,140
VOLTAGE 115 / 230
PHASE 1
HORSEPOWER 1/3
DECIBELS (DBA) 80
BLADE TYPE Aluminum
DRIVE TYPE Direct
MOTOR TYPE Totally Enclosed
MOUNT TYPE Ceiling or Wall
TYPE Two-Way
DESCRIPTION Aluminum Propeller Fan w/ 2 Way Swivel Yoke
BLADE QUANTITY 4
MANUFACTURERS PART NUMBER 30DAL-1/3L-1-TEFC-2Y
MODEL B185256


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Global Deluxe Oscillating Pedestal Fan 30" Diameter

Global Deluxe Oscillating Pedestal Fan 30" Diameter

From $169.00
After Mail-In-Rebate
select
Qty: Add to Cart
Floor Fan 12 Inch - Global Industrial

Floor Fan 12 Inch - Global Industrial

From $44.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)