Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 30" TEFC Alum Propeller Fan W /  2 Way Swivel Yoke 30DAL-3/42Y-1-TEFC-3/4 HP 10400 CFM
See all 164 items in product family

Americraft 30" TEFC Alum Propeller Fan W / 2 Way Swivel Yoke 30DAL-3/42Y-1-TEFC-3/4 HP 10400 CFM

Item #: WBB185252

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,612.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
30" TEFC Aluminum Propeller Fan w/ 2 Way Swivel Yoke - 1 Phase 3/4 HP

Made with all welded steel housing and heavy duty steel fan blades for long lasting durability. 2 Way Swivel Yoke Fan can be mounted to ceilings or beams for efficient cooling. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Includes a 25-1/2" offset ceiling/wall mount. Meets OSHA specifications. 2 Way Yoke swivels fan back and forth and side to side. Horsepower rating based upon maximum speed/load. Available diameter is 30". Voltage is 115/230. Phase is 1. Blade quantity is 6.

Product Specifications

    • BRANDAmericraft
    • WIDTH INCHES32
    • DEPTH INCHES20
    • HEIGHT INCHES32
    • FAN DIAMETER INCHES30
    • RPM1,140
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER3/4
    • DECIBELS (DBA)80
    • DRIVE TYPEDirect
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPECeiling or Wall
    • TYPETwo-Way
    • DESCRIPTIONAluminum Propeller Fan w/ 2 Way Swivel Yoke
    • APPROVALOSHA
    • CFM HIGH10,400
    • MODELB185252
    • BLADE TYPEAluminum
    • BLADE QUANTITY6
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel/Aluminum
    • MANUFACTURER'S PART NUMBER30DAL-3/4L-1-TEFC-2Y
    • CFM HIGH RANGE10,000-20,000
    • VOLTS (LOW TO HIGH)115 / 230
    • FAN TYPEHeavy Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:46