Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60" Water and Dust Resistant Ceiling Fan

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

60" Water and Dust Resistant Ceiling Fan

Item #: WB606685

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $224.33

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ceiling Fan- 60" diameter Water and Dust Resistant
Ceiling fans cool in the summer and move stagnant air during heating season. Metal construction with aluminum paddles finished in white epoxy. 115v permanently sealed ball bearing motor. 18" down rods with safety cables. Non-Reversible.

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • HEIGHT INCHES34
    • FAN DIAMETER INCHES60
    • WEIGHT LBS21
    • RPM320
    • VOLTAGE120
    • MOUNT TYPECeiling
    • TYPEIndoor/Outdoor
    • LIMITED WARRANTY YEARS6
    • AMPS0.8
    • CFM HIGH RANGE30,000 And Up
    • FAN TYPEHeavy Duty Water & Dust Resistant
    • ASSEMBLYAssembled
    • MANUFACTURER'S PART NUMBERHDHR60WR
    • CONSTRUCTIONMetal
    • COLOR FINISHWhite Epoxy
    • CFM HIGH47,000
    • MODEL606685

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 10 answers for this product.

Sort by: 
...  

0 Result

can this be used on a porch ?

Question Asked By: wallace , tugboat in bay , May 23, 2016

+ View 1 Answer

Answer This Question

Can I install a longer downtube?

Question Asked By: Joe , April 19, 2016

+ View 1 Answer

Answer This Question

Does this fan have a reversible feature? I was unable to find that answer in the description.

Question Asked By: Joel , Iowa , April 05, 2016

+ View 1 Answer

Answer This Question

How did you mount the switch to the wall? I can't find a junction box that will fit this poorly designed switch?

Question Asked By: andrew , October 09, 2014

+ View 1 Answer

Answer This Question

if it happens to hang too low for me,can i cut the down rod? i don't want to split anyones head or cut off any fingers accidently.

Question Asked By: anonymous

+ View 2 Answers

Answer This Question

if it happens to hang too low for me,can i cut the down rod? i don't want to split anyones head or cut off any fingers accidently.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

can a longer down rod be put on this 60'' fan or not and if it can do you sell them here

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can this fan be used with a different 4 speed controller?

Question Asked By: Jason , Ohio , November 01, 2011

+ View 1 Answer

Answer This Question

Do you know if the 5 speed reversible controller that comes with this fan can control 2 fans? I have purchased 2 fans... and I'd like to put both on the same switch. Thanks

Question Asked By: Kurt , July 21, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result