Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J&D 60" Premium Indoor/Outdoor Ceiling Fan, 115V 330 RPM 1 Phase 9413 CFM - CF60A

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

J&D 60" Premium Indoor/Outdoor Ceiling Fan, 115V 330 RPM 1 Phase 9413 CFM - CF60A

Item #: WBB735658

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 125.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
J&D 60" Premium Indoor/Outdoor Ceiling Fan, 115V 330 RPM 1 Phase 9413 CFM - CF60A

The J&D Indoor/Outdoor ceiling fan provides a healthier, cooler environment for your plants and animals all year long. In the summer the fan creates a mild wind chill to gently cool. It vertically mixes warm stagnant air and disperses hot pockets which can be a breeding ground for germs and bacteria. In the winter the fan prevents warm air from collecting in the rooftop and peaks to reduce condensation that drips down on animals, plants, and bedding surfaces.

Throughout the year, the J&D CF60A ceiling fan dries litter and bedding, walls and floors. It continuously mixes air to save you money on heating and cooling bills. Continuous circulation dissipates ammonia, gasses, and odors to keep the air not only cooler, but fresher too.

Features:
  • 60" Size
  • Designed for high-humidity and high-moisture applications including poultry, swine, dairy, greenhouse, and factories
  • UL & cUL Listed (File # E130543) for outdoor and agricultural use
  • Passed UL/CUL water spray test and corrosion test
  • Switch on fan allows you to reverse operation for upward or downward airflow
  • Completely sealed motor and housing
  • 23" cord with 3-prong plug pre-wired for 115 Volts
  • 10" down rod (total fan height is 21")
  • High output curved steel blades
  • Corrosion-resistant white powder coated finish
  • Simple J-Hook mount
  • Energy efficient 9,415 CFM of air movement using less energy than a 100 Watt light bulb
  • Dries litter and bedding
  • Mixes air to save you money on heating and cooling bills
  • Limited LIFETIME WARRANTY on motor
  • Optional variable speed fan controls available
Documents

Documents are in PDF format

Product Specifications

    • BRANDJ&D Manufacturing
    • WIDTH INCHES60
    • DEPTH INCHES60
    • HEIGHT INCHES21
    • FAN DIAMETER INCHES60
    • CFM HIGH9,413
    • RPM HIGH 330
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER1/10
    • TYPEIndoor/Outdoor
    • LIMITED WARRANTY YEARSLifetime On Motor
    • SPEEDSVariable
    • HERTZ (HZ)60
    • AMPS0.74
    • COLOR FINISHWhite
    • POWER CORD LENGTH FEET1-15/16
    • APPROVALUL & cUL Listed
    • BLADE TYPECurved
    • MANUFACTURER'S PART NUMBERCF60A
    • BLADE QUANTITY3
    • CFM HIGH RANGE1-10,000
    • VOLTS (LOW TO HIGH)115

Avg. Customer Rating: (17 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

17 Results

Indoor/outdoor Ceiling fans

Your review: When thought they had everything necessary to mount as is but the mounting bracket did not have the conventional bracket and my electrician had to make modification to your bracket to mount the fans. This incurred an extra charge for parts and labor to mount the fans

Pros: great fans work well

Cons: mounting cost as a result of the cost to mount the fans

Is this review helpful?

great fans

Your review: These fans move a lot of air for their size. They draw little current, so you can have quite a few on the same circuit. I recommend buying speed controllers with them.

Pros: Quiet, efficient, cost effective

Cons: To reverse airflow, you have to turn the blades upside down, instead of flip a switch.

Is this review helpful?

great product

Your review: This is a well built product that was easy to install

Pros: Moves a lot of air. Quiet operation.

Cons: Does not come with a speed controller.

Is this review helpful?

ceiling fans for shop

Pros: Well made and quiet. Work like gangbusters in our machine shop

Cons: none

Is this review helpful?

1 person found this review helpful

Restaurant use

Pros: I used to have the regular fans ( expensive )and replaced them with these. Great air movement in the restaurant now and much lower utility bill. Less strain on airco. Use them now also in my kitchen.

Cons: Very well build !!

Is this review helpful?

Great Shop Fan!

Your review: I installed one of the J&D 60" fans in my shop. I have it mounted 16' high and it still moves plenty of air.

Pros: Most powerful fan I found at 43,400 CFM which I needed for my high ceiling.

Cons: The only thing I don't like is the fan reverse switch which is on top of the fan housing. But it only has to be changed once a year so its no big deal.

Is this review helpful?

Sales

Your review: I personally didn't use fan, i purchased for a customer.

Pros: N/A

Cons: N/AM

Is this review helpful?

60" cieling fan

Your review: They perform very well, I will use more.

Pros: Easy to assemble and mount, not many pieces. Included all hardware.

Cons: Poor instructions.

Is this review helpful?

great fan

Your review: it seems to work fine so far. WE installed them in a gym type room with manual speed control.

Is this review helpful?

J&D 60" Indoor/Outdoor Ceiling Fan CF60 330 RPM

Your review: looks like a good fan. make sure you have 10' ceiling before ordering. and comes with no switch. you plug it in to turn on

Is this review helpful?

Ceiling Fan

Your review: Great Fan!

Is this review helpful?

okay in noisy environment

Your review: This is a very powerful fan, but makes a pretty loud Helicopter blade sound. It would be nice if the fan had various speeds to control it with and an off/on switch. This is okay if you do not care about the sound.

Is this review helpful?

Ceiling fan

Your review: Great fan and great value. Well build and very low noise. Best deal for the money.

Is this review helpful?

Great product, wrong screws sent

Your review: Once I went to store and bought new screws for the blades all went well. The screws that were sent were to small in diameter. Would not thread. Easy fix, but should not have had to do it! Easy assembly, easy hanging. Have not figured out best way to shorten the height of the fan. Produces alot of air flow. Using under a porch cover. Great use for it.

Is this review helpful?

fan

Your review: no

Pros: god buy strong bilt

Cons: none

Is this review helpful?

Great product, well built, excellent performance

Your review: I bought this fan for my open-wall carport which is 24 x 26 feet. I hung it right in the middle and it's about 12 feet above ground. It does an excellent job on still days and evenings while outdoors, sitting around keeping the air stirred.. It has a powerful airflow and little noise. I would highly recommend to a friend.

Is this review helpful?

Just as described

Your review: I purchased two for my covered patio. They are easy to install using the supplied hook. They do put out a lot of air. Way more volume than a residential fan. The selection of outdoor/damp rated fans at the home improvement stores was lacking and very pricey. I am satisfied with my purchase.

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

17 Results

Be the First to Ask a Question!