Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 294532,24 Inch I-Beam Mount Fan Non-Oscillating 1/4 HP 3,800 CFM 1 PH TE Motor

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

TPI 294532,24 Inch I-Beam Mount Fan Non-Oscillating 1/4 HP 3,800 CFM 1 PH TE Motor

Item #: WB294532

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 264.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
AIR CIRCULATOR AND SPECIALTY FANS
Non-Oscillating TPI I-Beam Fans

I-Beam Fans require 1-1/2" or longer pipe nipple for assembly (not included). These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL listed. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES24
    • CFM HIGH3,800
    • CFM LOW3,400
    • WEIGHT LBS50
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/4
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEI-Beam
    • TYPEIndustrial-Assembled
    • APPLICATIONSpot & People Cooling
    • LIMITED WARRANTY YEARS1
    • SPEEDS2
    • ASSEMBLYUnassembled
    • APPROVALOSHA & UL Listed
    • FAN TYPENon-Oscillating
    • VOLTS (LOW TO HIGH)120
    • COLOR FINISHGray/Silver
    • TUBE DIAMETER INCHES1-1/2
    • POWER CORD LENGTH FEET12
    • BLADE TYPEAluminum
    • BLADE QUANTITY3
    • MODEL294532
    • POWER CORD TYPESJT 3 Conductor
    • CFM HIGH RANGE1-10,000
    • CONSTRUCTIONSteel/Aluminum
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!