Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Ceiling Fan Accessory 6 Amp Switch
See all 17 items in product family

TPI Ceiling Fan Accessory 6 Amp Switch

Item #: WB606687

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 62.70
Product Information
Customer Review
Product Q&A
CEILING FAN
SWITCH CONTROL

Allows for fans to be wired together.
Operates 3 to 5 fans.

Product Specifications

    • BRANDTPI
    • WEIGHT LBS1
    • DESCRIPTION3-5 Fans Speed Control
    • ASSEMBLYAssembled
    • MANUFACTURER'S PART NUMBERHRSS5
    • MODEL606687

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!