Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Ceiling Fan Dual Pitch Blade With Variable Speed
See all 17 items in product family

TPI Ceiling Fan Dual Pitch Blade With Variable Speed

Item #: WB606683

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.10

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
CEILING FAN
Ceiling fans cool in the summer and move stagnant air during heating season. Metal construction with aluminum paddles finished in white epoxy. 115v permanently sealed ball bearing motor. 18" down rods with safety cables.
1 Year Limited Warranty

Product Specifications

    • BRANDTPI
    • HEIGHT INCHES33-1/2
    • FAN DIAMETER INCHES56
    • CFM HIGH19,000
    • WEIGHT LBS19
    • RPM320
    • VOLTAGE115
    • MOUNT TYPECeiling
    • TYPEIndoor
    • DESCRIPTIONDown Draft
    • LIMITED WARRANTY YEARS1
    • ASSEMBLYUnassembled
    • MODEL606683
    • COLOR FINISHWhite Epoxy
    • CFM HIGH RANGE10,000-20,000
    • CONSTRUCTIONMetal
    • MANUFACTURER'S PART NUMBERCHR56

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!