Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,587 Items)
Sub Category
Ceiling & Beam Fans (319)
Remove
TPI 24 Suspension Fan AC24-S 1/4 HP 6800 CFM Totally Enclosed Motor
Remove

      Items
TPI 24 Suspension Fan AC24-S 1/4 HP 6800 CFM Totally Enclosed Motor TPI 24 Suspension Fan AC24-S 1/4 HP 6800 CFM Totally Enclosed Motor


TPI 24 Suspension Fan AC24-S 1/4 HP 6800 CFM Totally Enclosed Motor
TPI 24 Suspension Fan AC24-S 1/4 HP 6800 CFM Totally Enclosed Motor
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB795715
Price: $194.95
Protect your purchase with a service plan
$19.99
$29.99
$23.99
$35.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

AIR CIRCULATOR AND SPECIALTY FANS
TPI Suspension Mount Fan
Suspension Mount Fans easily hook on to rods and pipes for hanging applications. These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL listed. Horsepower rating based upon maximum speed/load.

Product Specifications
BRAND TPI
FAN DIAMETER INCHES 24
WEIGHT LBS 43
COLOR FINISH Gray/Silver
ASSEMBLY Unassembled
CONSTRUCTION Steel/Aluminum
CFM HIGH 6,800
CFM LOW 5,000
SPEEDS 2
VOLTAGE 115
HORSEPOWER 1/4
POWER CORD TYPE SJT 3 Conductor
POWER CORD LENGTH FEET 12
BLADE TYPE Aluminum
MOTOR TYPE Totally Enclosed
MOUNT TYPE Suspension
TYPE Industrial
BLADE QUANTITY 3
APPLICATION Spot & People Cooling
APPROVAL OSHA & UL Listed
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER AC24-S
MODEL 795715


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
TPI 1/4 HP Motor For Fixed & Industrial Fans 7963302 7,900/6,800 CFM

TPI 1/4 HP Motor For Fixed & Industrial Fans 7963302 7,900/6,800 CFM

From $78.95
select
Qty: Add to Cart
TPI 24 Fan Head Non Oscillating ACH24 1/4 HP 6800 CFM

TPI 24 Fan Head Non Oscillating ACH24 1/4 HP 6800 CFM

From $180.95
select
Qty: Add to Cart
TPI Replacement Suspension Fan Mount AC-M-S

TPI Replacement Suspension Fan Mount AC-M-S

From $30.95
select
Qty: Add to Cart
TPI 30 Suspension Fan AC30-S 1/4 HP 7900 CFM Totally Enclosed Motor

TPI 30 Suspension Fan AC30-S 1/4 HP 7900 CFM Totally Enclosed Motor

From $199.95
select
Qty: Add to Cart
Tri-Flow® Industrial Lubricants  -16 oz Aerosol

Tri-Flow® Industrial Lubricants -16 oz Aerosol

From $15.50
select
Qty: Add to Cart
M-Ke Thermaflex Flexible Hvac Duct - 6 Inch Diameter R6.0

M-Ke Thermaflex Flexible Hvac Duct - 6 Inch Diameter R6.0

From $35.95
select
Qty: Add to Cart
Lu204 Dry Film Graphite Lubricant - 10 Oz.

Lu204 Dry Film Graphite Lubricant - 10 Oz.

From $7.00
select
Qty: Add to Cart
Krylon Industrial Weld-Thru Primer Gray

Krylon Industrial Weld-Thru Primer Gray

From $40.95
select
Qty: Add to Cart
Purolator Hi-E 40 Standard Capacity Filter 24x24x2

Purolator Hi-E 40 Standard Capacity Filter 24x24x2

From $4.80
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)