Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,418 Items)
Sub Category
Office Fans (18)
Remove
4 Personal two-speed desktop personal fan, white
Remove

      Items
4 Personal two-speed desktop personal fan, white 4 Personal two-speed desktop personal fan, white
HG2800 2800W T-Handle Generator w/ Honda Engine HG2800 2800W T-Handle Generator w/ Honda Engine
Drum Palletizer Drum Palletizer
      Categories
Dock & Truck Equipment
Forklifts & Attachments
Hand Trucks & Dollies


4 Personal two-speed desktop personal fan, white
4 Personal two-speed desktop personal fan, white 4 Personal two-speed desktop personal fan, white 4 Personal two-speed desktop personal fan, white 4 Personal two-speed desktop personal fan, white    
see additional photos
4 Personal two-speed desktop personal fan, white
Availability:  Usually ships in 5 to 8 days
Stock No: WBB47402
Our Price: $18.25
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

4 Personal two-speed desktop personal fan, white

A desk can be a cluttered place, so you don't want a fan that will simply add to it. This fan features a small footprint so it can fit on an already crowded desk. Even though it's tiny, it has an adjustable head with big air circulating power--helping you get through those long, hot afternoons. With its two speeds, you will almost always be able to find just the right amount of air circulation. Features a simple yet classic white design. Fan Type: Desk; Fan Head Size: 4 in; Width: 5 1/4 in; Color(s): White.
Product Specifications
WIDTH INCHES 5-1/4
DEPTH INCHES 4-1/2
HEIGHT INCHES 6
COLOR FINISH White
CONSTRUCTION Plastic
MODEL B47402
SPEEDS 2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


AA Size Duracell® Procell® Battery

AA Size Duracell® Procell® Battery

From $0.39
select
Qty: Add to Cart
Emergency Light

Emergency Light

From $24.95
select
Qty: Add to Cart
High volume step down diffuser for T-bar Lay-in (14" neck)

High volume step down diffuser for T-bar Lay-in (14" neck)

From $54.95
select
Qty: Add to Cart
3M™ Filtrete™ Commercial Mid Perform. Utility Filter, E342,24x24x2

3M™ Filtrete™ Commercial Mid Perform. Utility Filter, E342,24x24x2

From $33.95
select
Qty: Add to Cart
Purolator Hi-E 40 Standard Capacity Filter 24x24x2

Purolator Hi-E 40 Standard Capacity Filter 24x24x2

From $4.57
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(56)