Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,590 Items)
Sub Category
Office Fans (53)
Remove
Dyson AM02 Floor Fan, 6-9/16'L Cord, Oscillating, Silver
Remove

      Items
Dyson AM02 Floor Fan, 6-9/16'L Cord, Oscillating, Silver Dyson AM02 Floor Fan, 6-9/16'L Cord, Oscillating, Silver


Dyson AM02 Floor Fan, 6-9/16'L Cord, Oscillating, Silver
Email This Page Printer Friendly Version
Dyson AM02 Floor Fan, 6-9/16'L Cord, Oscillating, Silver
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB771327
Price: $438.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Dyson AM02 Floor Fan, 6-9/16'L Cord, Oscillating, Silver



Features

  • No fast-spinning blades.
  • Innovative Air Multiplier technology draws in air and amplifies it 16 times, producing an uninterrupted stream of smooth air.
  • Ideal for cooling large areas.
  • No awkward blades or grille
  • Tower fan is safe and easy to clean.
  • Tower fan also oscillates 90 degrees
  • Offers remote airflow control.
  • Push a button on the remote to quickly toggle through multiple speeds.
  • Fan also features a sturdy 250mm base and a 6-9/16' cord.


Product Specifications
BRAND Dyson
LENGTH INCHES 4-3/10
WIDTH INCHES 7-1/2
HEIGHT INCHES 39-7/10
COLOR FINISH Silver
CONSTRUCTION Plastic
TYPE Oscillating
FOR USE WITH Floor
CORD 6-9/16'
WARRANTY 2 Year
MANUFACTURERS PART NUMBER DYS1939401


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TPI 12 Oscillating Desk Fan ODF-12 1200 CFM

TPI 12 Oscillating Desk Fan ODF-12 1200 CFM

From $37.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)