Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Holmes® 16" Oscillating Stand Fan HASF1516-N 600 CFM

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Holmes® 16" Oscillating Stand Fan HASF1516-N 600 CFM

Item #: WBB462661

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 44.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Holmes® 16" Oscillating Stand Fan - WhBlack
4-In-1 Totalflex™
Three Speed Settings, 16" Blade diameter, Oscillation for wide area coverage, Patented 90 degree tilts back head allows for full room circulation, Head tilts backwards to direct airflow straight up, Metal swirl base for added stability. 3 Year Limited Warranty.

Product Specifications

    • BRANDHolmes®
    • WIDTH INCHES18-5/16
    • DEPTH INCHES8-11/16
    • HEIGHT INCHES18
    • FAN DIAMETER INCHES16
    • CFM HIGH600
    • CFM MEDIUM360
    • CFM LOW240
    • WEIGHT LBS11.3
    • VOLTAGE120
    • WATTS98
    • MOUNT TYPEPedestal
    • LIMITED WARRANTY YEARS3
    • SPEEDS3
    • AMPS.8
    • APPROVALETL Listed
    • MODELB462661
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic/Steel
    • POWER CORD LENGTH FEET5
    • MANUFACTURER'S PART NUMBERHASF1516-N
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Well worth the money

1. Quieter than other fans the same size while having greater air flow. 2. Base, pedestal and front grill are metal making fan more solid/sturdy. 3. Efficient design of base is smaller than the massive plastic "disc" bases other fans the same size use. 4. Easy to assemble. 5. The extension pole can be removed and the fan post can be mounted directly on the base making it a low level, low profile fan.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 

9 Results

Junk!

Your review: Junk! It was in the garbage on the second day! Total waste of money!!!!

Is this review helpful?

Well worth the money

Your review: This series of fan is great. It is the 3rd one I've purchased. I purchased my first one several years ago at a local store. The 2nd one was purchased about 3 years ago from an online store like this latest purchase as they have not been available in physical stores for a few years locally. These fans are extremely reliable and attractive. They're not made with all the cheap, flimsy plastic like the other fans you get in a department/discount store.

Pros: 1. Quieter than other fans the same size while having greater air flow. 2. Base, pedestal and front grill are metal making fan more solid/sturdy. 3. Efficient design of base is smaller than the massive plastic "disc" bases other fans the same size use. 4. Easy to assemble. 5. The extension pole can be removed and the fan post can be mounted directly on the base making it a low level, low profile fan.

Cons: 1. Extension pole does not have a "sliding" height adjustment. 2. As with ALL fans, at 6 feet, the electrical cord is not long enough.

Is this review helpful?

Great Fan

Your review: If your looking for a quiet and easy to assemble fan this is the one.

Pros: Quiet, easy to put together.

Cons: None

Is this review helpful?

Great Fan

Your review: If your looking for a quiet and easy to assemble fan this is the one.

Pros: Quiet, easy to put together.

Cons: None

Is this review helpful?

runs strong

Your review: replacement fan and from what I've seen so far It's gonna be with me for a long time smooth easy to take apart and clean strong motor great price!

Is this review helpful?

Holmes 16" Oscillating Stand Fan

Your review: Works great

Is this review helpful?

David in Delaware

Your review: I like the fan so much that I've ordered a new one. I think the old one just plain wore out.

Pros: THIS FAN IS QUIET AND MOVES THE AIR EFFICIENTLY. IT IS EASY TO TAKE APART FOR TRAVEL. I'VE USED IT ALMOST EACH NIGHT IN MY BEDROOM FOR AT LEAST 5 YEARS.

Cons: IT HAS FINALLY DECIDED NOT TO RUN NOW UNLESS I FIDDLE WITH THE SWITCH.

Is this review helpful?

Review of Holmes 16" Oscillating Stand Fan

Your review: This fan is well made, easy to put together, quiet, and it really pushes a lot of air... The price was the best I found online, and the fan arrived in good time. I am going to be purchasing another soon...

Is this review helpful?

2nd Fan of this type I purchased.

Your review: Quiet and long lasting. Still have 1st one after 5 years works great.

Is this review helpful?

Sort by: 

9 Results

There are 9 questions and 1 answers for this product.

Sort by: 

9 Results

Does this fan have a three prong plug?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

9 Results