Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,590 Items)
Sub Category
Office Fans (53)
Remove
Holmes® 8" Oscillating Table Fan HAOF87BLZ-UC 230 CFM
Remove

      Items
Holmes® 8" Oscillating Table Fan HAOF87BLZ-UC 230 CFM Holmes® 8" Oscillating Table Fan HAOF87BLZ-UC 230 CFM


Holmes® 8" Oscillating Table Fan HAOF87BLZ-UC 230 CFM
Holmes® Oscillating Table Fan 2 Speed Holmes® Oscillating Table Fan 2 Speed Holmes® Oscillating Table Fan 2 Speed Holmes® Oscillating Table Fan 2 Speed
see additional photos
Email This Page Printer Friendly Version
Holmes® 8" Oscillating Table Fan HAOF87BLZ-UC 230 CFM
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB462668

UPS DIM Weight
Price: $18.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 3 Reviews
Write A Review

Holmes® Oscillating Table Fan 2 Speed

8" powerful 2-speed settings, oscillation for wide area coverage, small footprint and compact design takes up little space, tilt adjustable head allows you to direct airflow where you want it, lightweight for easy portability.

Product Specifications
BRAND Sunbeam by Jarden Consumer Solutions
WIDTH INCHES 8-7/8
DEPTH INCHES 8-1/16
HEIGHT INCHES 11-3/4
FAN DIAMETER INCHES 8
WEIGHT LBS 3.2
COLOR FINISH Black
CONSTRUCTION Plastic
CFM HIGH 230
CFM MEDIUM --
CFM LOW 210
SPEEDS 2
VOLTAGE 120
AMPS .4
WATTS 50
POWER CORD LENGTH FEET 5
APPROVAL cETLus Listed
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER HAOF87BLZ-UC
MODEL B462668


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TPI 12 Oscillating Desk Fan ODF-12 1200 CFM

TPI 12 Oscillating Desk Fan ODF-12 1200 CFM

From $37.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)