Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,587 Items)
Sub Category
Office Fans (54)
Remove
Lakewood® 20" Power Fan LFF2009A-GM CFM
Remove

      Items
Lakewood® 20" Power Fan LFF2009A-GM CFM Lakewood® 20" Power Fan LFF2009A-GM CFM


Lakewood® 20" Power Fan LFF2009A-GM CFM
Lakewood® 20in. Power Fan Lakewood® 20in. Power Fan Lakewood® 20in. Power Fan Lakewood® 20in. Power Fan  
see additional photos
Lakewood® 20" Power Fan LFF2009A-GM CFM
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB462666
Price: $29.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

Lakewood® 20" Power Fan

20" blade diameter, tilt adjustable fan head, three speed settings, manual rotary switch control, integrated carry handle, Made in the USA, attachable feet for added stability.

Product Specifications
BRAND Sunbeam by Jarden Consumer Solutions
WIDTH INCHES 23-1/8
DEPTH INCHES 5-1/16
HEIGHT INCHES 23-7/8
FAN DIAMETER INCHES 19-1/2
WEIGHT LBS 7.8
COLOR FINISH Gray
CONSTRUCTION Plastic
SPEEDS 3
VOLTAGE 120
AMPS .7
WATTS 75
POWER CORD LENGTH FEET 5
APPROVAL ETL Listed
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER LFF2009A-GM
MODEL B462666


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TPI 12 Oscillating Desk Fan ODF-12 1200 CFM

TPI 12 Oscillating Desk Fan ODF-12 1200 CFM

From $37.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)