Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan 18" Pedestal Fan 20892 1/5 HP 2600 CFM
See all 22 items in product family

Airmaster Fan 18" Pedestal Fan 20892 1/5 HP 2600 CFM

Item #: WBB502408

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $399.95
Product Information
Warranty
Customer Review
Product Q&A
18" Pedestal Fan - 2600 CFM

  • Energy efficient - lowest watts per CFM
  • Ultra quiet die cast aluminum airfoil propeller
  • Excellent for churches, schools, industrial and commercial applications
  • Includes supply cord and plug
  • Meets OSHA Standards & is UL/CUL Listed
  • Non-oscillating, 1/5 HP, 3 Speed, 115V, 1 Phasease, Totally Enclosed, Ball Bearing Motor
  • 26" Base
  • Patented Modular Motor End Dome for easy maintenance

Product Specifications

    • BRANDAirmaster Fan
    • WIDTH INCHES26
    • DEPTH INCHES26
    • HEIGHT INCHES60-71
    • DIAMETER INCHES26
    • BASE DIAMETER INCHES26
    • FAN DIAMETER INCHES18
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER1/5
    • LIMITED WARRANTY YEARS5
    • SPEEDS3
    • AMPS1.41
    • MODELUP18LF16-S
    • APPROVALUL/CUL
    • CONSTRUCTIONSteel/Aluminum
    • FAN TYPENon Oscillating
    • COLOR FINISHGray/Black
    • POWER CORD TYPE3 conductor
    • MANUFACTURER'S PART NUMBER20892
    • CFM HIGH2,600
    • CFM MEDIUM2,113
    • POWER CORD LENGTH FEET15
    • CFM LOW1,805

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:25