TPI F18HTE,18 Inch Industrial High Stand Fan 1/8 HP 2500 CFM

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

TPI F18HTE,18 Inch Industrial High Stand Fan 1/8 HP 2500 CFM

Item #: WB606681

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 147.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
TPI INDUSTRIAL FLOOR FANS
18" Diameter High Stand Fan
Permanently lubricated 3-Speed, 120V sleeve bearing motor. Includes 10'L SJT type 3-conductor power cord. Double locking chrome plated steel hub/spider. Steel spider hub features a welded handle that acts as cord wrap. Includes 3 Aluminum blades. Fan head allows 360 degree tilt for airflow adjustments. High Stand models feature comfort grip handles and 2 wheels for easy portability. Meets OSHA requirements; cETL Listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES7
    • WIDTH INCHES18
    • HEIGHT INCHES53
    • FAN DIAMETER INCHES18
    • CFM HIGH2,500
    • CFM MEDIUM2300
    • CFM LOW2,000
    • WEIGHT LBS27
    • VOLTAGE120
    • HORSEPOWER1/8
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEPedestal
    • TYPEIndustrial
    • APPLICATIONIndustrial
    • LIMITED WARRANTY YEARS1
    • ASSEMBLYAssembled
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • APPROVALETL, cETL Listed
    • COLOR FINISHSilver
    • CONSTRUCTIONAluminum/steel
    • MANUFACTURER'S PART NUMBERF18HTE
  • Meets the requirements of the Occupational Safety and Health Administration.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

WORKS TO A POINT

Your review: Good fan. Not the best but if you need a small are to move air, this works.

Pros: QUIET, WORKS FINE

Cons: THE BOLTS THAT HOLD THE FAN TO THE STAND SHOULD HAVE BEEN WING NUTS BECAUSE IT WOULD BE EASIER TO ADJUST BY HAND

Is this review helpful?

Runs long time

Your review: These fans I have found will run 10 hours per day for at least 4 years.They are worth the price if you need a fan that will last.

Is this review helpful?

Fan review

Your review: I have not heard any complaints from the co-workers using this fan.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!