Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan 24" Pedestal Fan 20750K 1 HP 7700 CFM
See all 22 items in product family

Airmaster Fan 24" Pedestal Fan 20750K 1 HP 7700 CFM

Item #: WBB502395

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $838.00
Product Information
Warranty
Customer Review
Product Q&A
24" Pedestal Fan - 7700 CFM

  • Heavy Gauge Galvanized Steel Propeller for Severe Conditions
  • 208/230/460V, 1 HP, 3 Phasease, Totally Enclosed, Ball Bearing Motor
  • Single Speed
  • 1 Year Warranty

Product Specifications

    • BRANDAirmaster Fan
    • WIDTH INCHES32
    • DEPTH INCHES32
    • HEIGHT INCHES60-71
    • DIAMETER INCHES32
    • BASE DIAMETER INCHES32
    • FAN DIAMETER INCHES24
    • VOLTAGE208 / 230 / 460
    • PHASE3
    • HORSEPOWER1
    • LIMITED WARRANTY YEARS5
    • SPEEDS1
    • AMPS4
    • MANUFACTURER'S PART NUMBER20750K
    • POWER CORD LENGTH FEET15
    • APPROVALUL/CUL
    • CONSTRUCTIONSteel/Aluminum
    • FAN TYPENon Oscillating
    • COLOR FINISHGray/Black
    • CFM HIGH7,700
    • POWER CORD TYPE3 conductor
    • MODEL24HF36

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do you offer replacement aluminum blades for this fan?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:66