Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan 24" Pedestal Yellow Safety Fan - 2 Speed Pull Chain Switch 10501K 1/3 HP 5280 CFM
See all 22 items in product family

Airmaster Fan 24" Pedestal Yellow Safety Fan - 2 Speed Pull Chain Switch 10501K 1/3 HP 5280 CFM

Item #: WBB502299

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $503.00

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
24" Pedestal Mount Yellow Safety Fan - 2 Speed Drop Cord Switch

  • Safety Yellow Color
  • Hinged Guard for Easy Cleaning
  • Meets OSHA Safety Standards
  • Non-oscillating, 1/3 HP, 2 Speed, 115V, 1 Phase, Totally Enclosed, Ball Bearing Motor
  • Patented Modular Motor End Dome
  • Designed for Automotive, Food Processing and General Factory Operations
  • 5 Year Warranty

Product Specifications

    • BRANDAirmaster Fan
    • LENGTH INCHES32
    • WIDTH INCHES32
    • DEPTH INCHES32
    • HEIGHT INCHES60-71
    • DIAMETER INCHES25
    • FAN DIAMETER INCHES24
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER1/3
    • LIMITED WARRANTY YEARS5
    • SPEEDS2
    • MANUFACTURER'S PART NUMBER10501K
    • FAN TYPENon Oscillating
    • POWER CORD LENGTH FEET18
    • APPROVALUL/CUL
    • CONSTRUCTIONSteel
    • CFM HIGH5,280
    • POWER CORD TYPE3 conductor
    • CFM LOW3,980
    • COLOR FINISHYellow
    • MODELDJ-PF24-2SPH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!