Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 653381,24 Inch Pedestal Fan 1/4 HP 4300 CFM 1 PH Explosion Proof Motor
See all 10 items in product family

TPI 653381,24 Inch Pedestal Fan 1/4 HP 4300 CFM 1 PH Explosion Proof Motor

Item #: WB653381

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 681.45
Product Information
Warranty
Customer Review
Product Q&A
TPI SPECIALTY HAZARDOUS LOCATION PEDESTAL FANS
24" Non-Oscillating Single Phase Pedestal Fan with Explosion Proof Motor
These quality industrial fans include an enclosed permanently lubricated, PSC-type ball bearing motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. The pivot-action fan head of these pedestal fans allow vertical tilt angle adjustments. Pedestal pole easily adjusts center of fan from 52-82"H. Floor fans have a 27" diameter steel base for stability. Meets OSHA standards, UL listed. Includes a junction box for hard wiring. Horsepower rating based upon maximum speed/load. Models come unassembled.

Explosion Proof Models feature Class I, Group D and Class II, Group F & G protection for flammable and carbon dust environment protection.

Product Specifications

    • BRANDTPI
    • HEIGHT INCHES52-82
    • BASE DIAMETER INCHES27
    • FAN DIAMETER INCHES24
    • VOLTAGE120 / 240
    • PHASE1
    • HORSEPOWER1/4
    • MOTOR TYPEExplosion Proof
    • MOUNT TYPEPedestal
    • SPEEDS2
    • AMPS5.0
    • BLADE QUANTITY3
    • POWER CORD TYPEHard Wired
    • BLADE TYPEAluminum
    • APPROVALOSHA & UL Listed
    • FAN TYPENon-Oscillating
    • MODEL653381
    • CONSTRUCTIONSteel/Aluminum
    • COLOR FINISHBlack/Gray/Silver
    • CFM HIGH4,300
    • ASSEMBLYUnassembled

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pedestal Fan

Your review: Thanks guys, this fan was just the ticket. My customer is very happy with it and I can rest assured that I got him a quality fan that will last in a harsh environment.

Pros: Easy to assemble, Solid.

Cons: the guard was missing a clip.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!