Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan 30" Pedestal Fan 20650K 1/4 HP 8723 CFM
See all 22 items in product family

Airmaster Fan 30" Pedestal Fan 20650K 1/4 HP 8723 CFM

Item #: WBB502391

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $816.00
Product Information
Warranty
Customer Review
Product Q&A
Non-oscillating, 1/4 HP, 1 Speed, 230/460V, 3 Phase, Totally Enclosed, Ball Bearing Motor

Product Specifications

    • BRANDAirmaster Fan
    • WIDTH INCHES32
    • DEPTH INCHES32
    • HEIGHT INCHES60-74
    • DIAMETER INCHES32
    • BASE DIAMETER INCHES32
    • FAN DIAMETER INCHES30
    • VOLTAGE230 / 460
    • PHASE3
    • HORSEPOWER1/4
    • LIMITED WARRANTY YEARS5
    • SPEEDS1
    • AMPS1.2
    • COLOR FINISHGray/Black
    • MODEL30LF36
    • CONSTRUCTIONSteel/Aluminum
    • APPROVALUL/CUL
    • MANUFACTURER'S PART NUMBER20650K
    • CFM HIGH8,723
    • POWER CORD LENGTH FEET15
    • POWER CORD TYPE3 conductor
    • FAN TYPENon Oscillating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:21