Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,590 Items)
Sub Category
Pedestal Fans (97)
Remove
TPI 30 Pedestal Fan ACH30-EX1-P 1/4 HP 9200 CFM 1 PH Explosion Proof Motor
Remove

      Items
TPI 30 Pedestal Fan ACH30-EX1-P 1/4 HP 9200 CFM 1 PH Explosion Proof Motor TPI 30 Pedestal Fan ACH30-EX1-P 1/4 HP 9200 CFM 1 PH Explosion Proof Motor


TPI 30 Pedestal Fan ACH30-EX1-P 1/4 HP 9200 CFM 1 PH Explosion Proof Motor
30" Tpi Single Phase Explosion Proof Pedestal Fan 30" Tpi Single Phase Explosion Proof Pedestal Fan 30" Tpi Single Phase Explosion Proof Pedestal Fan 30" Tpi Single Phase Explosion Proof Pedestal Fan    
see additional photos
Email This Page Printer Friendly Version
TPI 30 Pedestal Fan ACH30-EX1-P 1/4 HP 9200 CFM 1 PH Explosion Proof Motor
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB653382
Price: $661.00
Protect your purchase with a service plan
$69.99
$104.99
$83.99
$125.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Product Q&A
Write A Review

TPI SPECIALTY PEDESTAL FANS
30" Non-Oscillating Single Phase Explosion Proof
These quality industrial fans include an enclosed permanently lubricated, PSC-type ball bearing motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. The pivot-action fan head of these pedestal fans allow vertical tilt angle adjustments. Pedestal pole easily adjusts center of fan from 52-82"H. Floor fans have a 27" diameter steel base for stability. Meets OSHA standards, UL listed. Includes a junction box for hard wiring. Explosion Proof Models are unassembled and feature Class I and II protection for flammable and carbon dust environment protection. Horsepower rating based upon maximum speed/load.

Product Specifications
BRAND TPI
HEIGHT INCHES 52 to 82
BASE DIAMETER INCHES 27
FAN DIAMETER INCHES 30
COLOR FINISH Black/Gray/Silver
ASSEMBLY Unassembled
CONSTRUCTION Steel/Aluminum
CFM HIGH 9,200
SPEEDS 2
VOLTAGE 120 / 240
PHASE 1
AMPS 5.0
HORSEPOWER 1/4
POWER CORD TYPE Hard Wired
BLADE TYPE Aluminum
FAN TYPE Oscillating or Fixed
MOTOR TYPE Explosion Proof
MOUNT TYPE Pedestal
TYPE Industrial
BLADE QUANTITY 3
APPLICATION Spot & People Cooling
APPROVAL OSHA & UL Listed
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER ACH30-EX1-P
MODEL 653382


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Tri-Flow® Industrial Lubricants  -16 oz Aerosol

Tri-Flow® Industrial Lubricants -16 oz Aerosol

From $15.50
select
Qty: Add to Cart
120V 6 ft. preassembled Heating Cable

120V 6 ft. preassembled Heating Cable

From $39.95
select
Qty: Add to Cart
Make-A-Clamp - 50ft bnd,10 adj fast,5 bnd splices

Make-A-Clamp - 50ft bnd,10 adj fast,5 bnd splices

From $43.95
select
Qty: Add to Cart
3M™ Scotch® Transparent Duct Tape 2120-A, 1.88 in x 20 yd

3M™ Scotch® Transparent Duct Tape 2120-A, 1.88 in x 20 yd

From $5.80
select
Qty: Add to Cart
Purolator® F312-STD1; Fiberglass Disposable Throwaway Panel Filter 14" x 18" x 1"

Purolator® F312-STD1; Fiberglass Disposable Throwaway Panel Filter 14" x 18" x 1"

From $2.39
select
Qty: Add to Cart
High volume step down diffuser for T-bar Lay-in (14" neck)

High volume step down diffuser for T-bar Lay-in (14" neck)

From $56.95
select
Qty: Add to Cart
Purolator® Hi-E® 40 Pleated Filter 24" x 24" x 2"

Purolator® Hi-E® 40 Pleated Filter 24" x 24" x 2"

From $4.80
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)