Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triangle Engineering 54" High Velocity Fan HV5418-230 3 HP 27900 CFM

Triangle Engineering 54" High Velocity Fan HV5418-230 3 HP 27900 CFM

Item #: WB245489

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6,422.00
Product Information
Warranty
Customer Review
Product Q&A
HIGH VELOCITY INDOOR OUTDOOR PEDESTAL FANS
Non-Oscillating Fan - 230V Single-Phase, 3HP Motor
These pedestal fans are great for outdoor recreational & agricultural use including farms, barns, stadiums, athletic events, golf courses and more. High velocity pedestal fans keep grass and greens fresh and alive. Outdoor pedestal fan features a totally enclosed belt drive motor. 54" diameter fan has 5 balanced fan blades for superior air circulation. Steel drum housing encloses fan and features reinforced safety wire guards. Yoke mount allows fan tilt for airflow adjustments. Includes large pedestal base for stability. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTriangle Engineering
    • FAN DIAMETER INCHES54
    • WEIGHT LBS483
    • RPM410
    • VOLTAGE230
    • PHASE1
    • HORSEPOWER3
    • DRIVE TYPEBelt
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEPedestal
    • HERTZ (HZ)60
    • AMPS14
    • COLOR FINISHBlack/Red
    • MANUFACTURER'S PART NUMBERHV5418-230
    • FAN TYPENon-Oscillating
    • APPROVALOSHA
    • CONSTRUCTIONSteel
    • ASSEMBLYUnassembled
    • MODEL245489
    • CFM HIGH27,900
    • BLADE QUANTITY5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.136.128:21