Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triangle Engineering 54" High Velocity Fan HV5419-230 5 HP 42500 CFM
See all 6 items in product family

Triangle Engineering 54" High Velocity Fan HV5419-230 5 HP 42500 CFM

Item #: WB245493

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,644.00
Product Information
Warranty
Customer Review
Product Q&A
HIGH VELOCITY INDOOR OUTDOOR PEDESTAL FANS
Non-Oscillating Fan - 230V Single-Phase, 5HP Motor
These pedestal fans are great for outdoor recreational & agricultural use including farms, barns, stadiums, athletic events, golf courses and more. High velocity pedestal fans keep grass and greens fresh and alive, moving a large concentration of air at distances of 200 feet or more. Outdoor pedestal fan features a totally enclosed belt drive motor. 54" diameter fan has 5 balanced fan blades for superior air circulation. Steel drum housing encloses fan and features reinforced safety wire guards that meet OSHA specifications. Yoke mount allows fan tilt for airflow adjustments. Includes large pedestal base for stability. Unit can be equipped with cool mist system (Not Included, sold separately). 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Documents are in PDF format

Product Specifications

    • BRANDTriangle Engineering
    • FAN DIAMETER INCHES54
    • CFM HIGH42,500
    • WEIGHT LBS548
    • RPM500
    • VOLTAGE230
    • PHASE1
    • HORSEPOWER5
    • DRIVE TYPEBelt
    • MOTOR TYPETotally Enclosed
    • MOUNT TYPEPedestal
    • HERTZ (HZ)60
    • AMPS22
    • ASSEMBLYUnassembled
    • BLADE QUANTITY5
    • APPROVALOSHA
    • MODEL245493
    • FAN TYPENon-Oscillating
    • COLOR FINISHBlack/Red
    • CONSTRUCTIONSteel
    • MANUFACTURER'S PART NUMBERHV5419-230

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed