Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,587 Items)
Sub Category
Pedestal Fans (98)
Remove
Triangle Engineering 30" Pedestal Fan With Poly Housing 245577 1 HP 10600 CFM
Remove

      Items
Triangle Engineering 30" Pedestal Fan With Poly Housing 245577 1 HP 10600 CFM Triangle Engineering 30" Pedestal Fan With Poly Housing 245577 1 HP 10600 CFM


Triangle Engineering 30" Pedestal Fan With Poly Housing 245577 1 HP 10600 CFM
Triangle Engineering 30" Pedestal Fan With Poly Housing 245577 1 HP 10600 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB245577
Price: $1,110.95
Protect your purchase with a service plan
$129.99
$194.99
$155.99
$233.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

JETAIRE™ HIGH VELOCITY PEDESTAL FANS
30" Diameter Non-Oscillating Fan - 1 HP, 230/460V Three-Phase Motor
These high velocity fans offer high concentrated air velocity at distances over 100'. High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more Motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Includes 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Pedestal Fans include large pedestal base for stability and 42"H pole. Factory wired 460V, field convertible 230V. Meets OSHA requirements. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications
FAN DIAMETER INCHES 30
COLOR FINISH Green
ASSEMBLY Unassembled
CONSTRUCTION Polypropylene Head / Steel Mount
CFM HIGH 10,600
RPM 1,140
VOLTAGE 230 / 460
PHASE 3
HERTZ (HZ) 60
AMPS 3.6/1.8
HORSEPOWER 1
DRIVE TYPE Belt
FAN TYPE Non-Oscillating/Tiltable
MOTOR TYPE Totally Enclosed
MOUNT TYPE Pedestal
TYPE Industrial
BLADE QUANTITY 3
APPLICATION Spot & People Cooling
APPROVAL OSHA
MANUFACTURERS PART NUMBER 245577
MODEL 245577


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Global Deluxe Oscillating Pedestal Fan 30" Diameter

Global Deluxe Oscillating Pedestal Fan 30" Diameter

From $169.00
After Mail-In Rebate
More Info
Add to Cart
TPI 24 Pedestal Fan Non Oscillating CACU24-P 1/4 HP 5400 CFM 1 PH Totally Enclosed Motor

TPI 24 Pedestal Fan Non Oscillating CACU24-P 1/4 HP 5400 CFM 1 PH Totally Enclosed Motor

From $192.95
More Info
Add to Cart
CD 25" Non-Oscillating Pedestal Fan

CD 25" Non-Oscillating Pedestal Fan

From $139.00
After Mail-In Rebate
More Info
Add to Cart
Global Oscillating Pedestal Fan 30" Diameter

Global Oscillating Pedestal Fan 30" Diameter

FREE Shipping
From $114.00
After Mail-In Rebate
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)