CD 25" Non-Oscillating Pedestal Fan 1/3HP 7,000 CFM

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

CD 25" Non-Oscillating Pedestal Fan 1/3HP 7,000 CFM

Item #: WB246587

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $168.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
CD INDUSTRIAL PEDESTAL FANS
25" Non-Oscillating Pedestal Fan - 1/3 HP, 7,000CFM
CD Industrial Pedestal Fans are ideal for warehouses, workshops, dining halls and more. Fans feature a single phase motor for lasting durability and reliable performance. Pedestal fans are made with 3 quiet aluminum blades enclosed in chrome wire guards. Pivot-action fan head allows vertical tilt adjustments, and 27-1/2" diameter base allows tool-free height adjustments. Pedestal column size is 2-1/4". Fan does not oscillate. 2-speed pull chain operation. UL and cUL Listed. 12' SJT-type 3-conductor power cord. 120V. Easy Assembly.

Documents

Documents are in PDF format

Product Specifications

    • BRANDCD
    • HEIGHT INCHES60-76
    • BASE DIAMETER INCHES27-1/2
    • FAN DIAMETER INCHES25
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/3
    • DECIBELS (DBA)70
    • MOTOR TYPEOpen Air Over
    • MOUNT TYPEPedestal
    • LIMITED WARRANTY YEARS1
    • SPEEDS2
    • AMPS2.0
    • CFM LOW5,200
    • APPROVALOSHA, UL, and cUL Listed
    • BLADE TYPEAluminum
    • BLADE QUANTITY3
    • POWER CORD TYPESJT 3 Conductor
    • CFM HIGH7,000
    • FAN TYPENon-Oscillating
    • POWER CORD LENGTH FEET12
    • MODEL246587
    • CONSTRUCTIONSteel/Aluminum
    • ASSEMBLYUnassembled
    • COLOR FINISHBlack/Silver
Have A Question About This Product?
0 Question | 0 | Answer
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
54.147.247.194:24