Fan & Blower Motors
Fan and blower motors are designed to provide efficient air circulation, contributing to ventilation and airflow in various applications, including HVAC systems, industrial processes, and electronic cooling. They are ideal for temperature regulation by facilitating air movement and helping to cool or heat industrial spaces. Many fan and blower motors offer variable speed options, allowing for precise control over airflow and enabling energy-efficient operation.
Voltage
View All Voltage
Brand
View All Brand
Phase
Length
View All Length
Mounting Location
Width
Depth
View All Depth
Material
Height
Color
Price
Most Relevant
Compare
Replacement 1/2 Hp Motor For Global Industrial 24" & 30" Deluxe Wall Mount Fans 258321 258322
Model #: WBRP7005
1
1
Ships within 1 Business Day
Horsepower
1/2 HP
Number of Speeds
3
Color
Black
For Use With
258321 & 258322
Compare
1
1
Ships within 1 Business Day
Horsepower
1-1/2 HP
Number of Speeds
2
Color
Black
For Use With
600555
Compare
1
1
Ships within 1 Business Day
Horsepower
1/4 HP
Number of Speeds
3
Color
Gray
For Use With
607050
Compare
1
1
Ships within 1 Business Day
Horsepower
1/3 HP
Number of Speeds
3
Color
Gray
For Use With
585280
Compare
1
1
Ships in 2 Business Days
Horsepower
1/4 HP
Color
Yellow
For Use With
20", 24" & 30" Jan Fan
Compare
1
1
Ships within 1 Business Day
For Use With
Model 556-STD sizes 12" - 36"