Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan 1/4 HP Motor - Single-Phase, Single-Speed 21035
See all 14 items in product family

Airmaster Fan 1/4 HP Motor - Single-Phase, Single-Speed 21035

Item #: WBB502431

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $618.00
Product Information
Warranty
Customer Review
Product Q&A
Single-Phasease, single Speed, 115/230V, 1/4 HP, ball bearing for Class I Group D and Class II, Groups E, F & G. Use only on explosion-proof, non-oscillating fans with BA-1A Propeller)

Product Specifications

    • BRANDAirmaster Fan
    • LENGTH INCHES7
    • WIDTH INCHES9
    • DEPTH INCHES6
    • HEIGHT INCHES7
    • DIAMETER INCHES6
    • MODEL1169 E
    • MANUFACTURER'S PART NUMBER21035
    • COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:66