Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,589 Items)
Sub Category
Replacement Motors, Heads, Mounts (153)
Remove
Airmaster Fan 24"Adapter Kit Yellow Safety Fan - 2 Speed Pull Chain Switch 10101K 1/3 HP 5280 CFM
Remove

      Items
Airmaster Fan 24"Adapter Kit Yellow Safety Fan - 2 Speed Pull Chain Switch 10101K 1/3 HP 5280 CFM Airmaster Fan 24"Adapter Kit Yellow Safety Fan - 2 Speed Pull Chain Switch 10101K 1/3 HP 5280 CFM


Airmaster Fan 24"Adapter Kit Yellow Safety Fan - 2 Speed Pull Chain Switch 10101K 1/3 HP 5280 CFM
Airmaster Fan 24"Adapter Kit Yellow Safety Fan - 2 Speed Pull Chain Switch 10101K 1/3 HP 5280 CFM
Sold by: globalindustrial.com
Availability:  Usually ships in 20 to 23 days
Stock No: WBB502333
Price: $329.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

24"Adapter Kit Yellow Safety Fan - 2 Speed Pull Chain Switch

  • Safety Yellow Color
  • Hinged Guard for Easy Cleaning
  • Meets OSHA Safety Standards
  • Non-oscillating, 1/3 HP, 2 Speed, 115V, 1 Phase, Totally Enclosed, Ball Bearing Motor
  • Patented Modular Motor End Dome
  • Designed for Automotive, Food Processing and General Factory Operations
  • 5 Year Warranty
Product Specifications
LENGTH INCHES 34
WIDTH INCHES 25
DEPTH INCHES 10
HEIGHT INCHES 34
DIAMETER INCHES 25
COLOR FINISH Yellow
CONSTRUCTION Steel
CFM HIGH 5280
CFM LOW 3980
SPEEDS 2
VOLTAGE 115
PHASE 1
HORSEPOWER 1/3
POWER CORD TYPE 3 conductor
POWER CORD LENGTH FEET 18
APPROVAL UL/CUL
LIMITED WARRANTY YEARS 5
MANUFACTURERS PART NUMBER 10101K


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


1/4 Hp Motor For Global 24" Pedestal Fan Model 585279

1/4 Hp Motor For Global 24" Pedestal Fan Model 585279

From $119.95
More Info
Add to Cart
TPI 24 Fan Head Non Oscillating ACH24 1/4 HP 6800 CFM

TPI 24 Fan Head Non Oscillating ACH24 1/4 HP 6800 CFM

From $180.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)