TPI HDH24G,24 Inch Fan Head Non Oscillating 1/2 HP 5600 CFM
See all 19 items in product family

TPI HDH24G,24 Inch Fan Head Non Oscillating 1/2 HP 5600 CFM

Item #: WB795709

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 322.30
Product Information
Customer Review
Product Q&A
Accessories
REPLACEMENT FAN HEADS
Non-Oscillating Fan
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, UL Listed ,cETL Listed.. Replace or upgrade fan heads with industrial quality air circulator heads. Includes 12'L SJT type, 3-conductor power cord. 120V. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES24
    • WEIGHT LBS44
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/2
    • DESCRIPTIONAir Circulator
    • LIMITED WARRANTY YEARS5
    • AMPS3.5
    • CFM HIGH5,600
    • FAN TYPENon-Oscillating
    • MODEL795709
    • MANUFACTURER'S PART NUMBERHDH24G
    • COLOR FINISHGray
    • CONSTRUCTIONAluminum
    • CFM LOW4,500
    • ASSEMBLYAssembled
    • APPROVALcETL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed