TPI ACH24EX3,24 Inch Specialty Fan Head Non Oscillating 1/4 HP 4300 CFM 3 PH
See all 19 items in product family

TPI ACH24EX3,24 Inch Specialty Fan Head Non Oscillating 1/4 HP 4300 CFM 3 PH

Item #: WB795912

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $596.75

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
REPLACEMENT FAN HEADS
Explosion Proof Hazardous Location 3-Phase Fan Head
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, UL listed. Replace or upgrade fan heads with industrial quality air circulator heads. Includes junction box for hard wiring. Hazardous Location Models are unassembled and feature Class I and II protection for flammable and carbon dust environment protection. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES24
    • WEIGHT LBS66
    • VOLTAGE240 / 480
    • PHASE3
    • HORSEPOWER1/4
    • DESCRIPTIONExplosion Proof Three Phase
    • LIMITED WARRANTY YEARS1
    • AMPS1.4
    • MODEL795912
    • CFM LOW--
    • MANUFACTURER'S PART NUMBERACH24EX3
    • FAN TYPENon-Oscillating
    • ASSEMBLYAssembled
    • CFM HIGH4,300
    • CONSTRUCTIONAluminum
    • COLOR FINISHGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:46