Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Fans


(1,587 Items)
Sub Category
Replacement Motors, Heads, Mounts (151)
Remove
Global 25" Fan Head Assembly, Non Oscillating 1/2 HP
Remove

      Items
Global 25" Fan Head Assembly, Non Oscillating 1/2 HP Global 25" Fan Head Assembly, Non Oscillating 1/2 HP


Global 25" Fan Head Assembly, Non Oscillating 1/2 HP
24" Fan Head Assembly, Non Oscillating 1/4 HP 24" Fan Head Assembly, Non Oscillating 1/4 HP 24" Fan Head Assembly, Non Oscillating 1/4 HP  
see additional photos
Global 25" Fan Head Assembly, Non Oscillating 1/2 HP
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB246523
Price: $229.00
Protect your purchase with a service plan
$29.99
$44.99
$35.99
$53.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Product Q&A
Write A Review

Watch Product Video


Product Specifications
WIDTH INCHES 28-3/4
DEPTH INCHES 15-3/4
HEIGHT INCHES 28-3/4
FAN DIAMETER INCHES 25
MOUNT WIDTH INCHES 12-7/8
MOUNT DEPTH INCHES 3-3/4
MOUNT HEIGHT INCHES 5-9/16
COLOR FINISH Gray
ASSEMBLY Assembled
CFM HIGH 8,600
CFM LOW 7,100
VOLTAGE 120
PHASE 1
AMPS 2.5
HORSEPOWER 1/2
DECIBELS (DBA) 71
FAN TYPE Non-Oscillating
DESCRIPTION Air Circulator
APPROVAL UL507 Listed
LIMITED WARRANTY YEARS 1
MODEL 246523


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Global Pedestal Post - Base for 25" and 30" Fan - Non Oscillating

Global Pedestal Post - Base for 25" and 30" Fan - Non Oscillating

From $69.95
select
Qty: Add to Cart
Global Wall Bracket for 25" and 30" Wall Fan - Non-Oscillating

Global Wall Bracket for 25" and 30" Wall Fan - Non-Oscillating

From $24.95
select
Qty: Add to Cart
Global Fan Dolly

Global Fan Dolly

From $27.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)