TPI HDH30GJR,30 Inch Industrial Assembled Maximum Duty Circulator 1/2 HP 6800 CFM
See all 3 items in product family

TPI HDH30GJR,30 Inch Industrial Assembled Maximum Duty Circulator 1/2 HP 6800 CFM

Item #: WBB765486

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $377.30
Product Information
Customer Review
Product Q&A
TPI 30" Industrial Assembled Yellow Maximum Duty Circulator HD30-GJR 1/2 HP 6800 CFM

Features:
  • Easy access hinged guard
  • Drop down 2-speed switch
  • Steel hub/spider aluminum paddle blades
  • Powder coated steel guards
  • Meets OSHA standards, cETLus ,cETL Listed.
  • 5 Year Limited Warranty


Product Specifications

    • BRANDTPI
    • LENGTH INCHES33
    • WIDTH INCHES33
    • HEIGHT INCHES15
    • FAN DIAMETER INCHES30
    • WEIGHT LBS45
    • RPM HIGH 7500
    • RPM LOW 800
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/2
    • MOTOR TYPETotally Enclosed
    • LIMITED WARRANTY YEARS5
    • SPEEDS2
    • AMPS4
    • COLOR FINISHGray
    • APPROVALcETLus ,cETL Listed
    • BLADE TYPEAluminum
    • POWER CORD TYPESJT 3 conductor
    • CFM HIGH6,800
    • CONSTRUCTIONSteel
    • CFM LOW6,000
    • MANUFACTURER'S PART NUMBERHDH30GJR

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!